missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Innovative Med Tech Plastic Blood Gas Capillary Tubes: Closing Caps
Closing caps for Innovative Med Tech Plastic Blood Gas Capillary Tubes
$746.31 - $746.34
Specifications
Product Type | Closing Cap |
---|---|
Material | Plastic |
For Use With (Equipment) | Plastic Blood Gas Capillaries |
For Use With (Application) | Blood gas testing, analyte testing, fetal scalp pH tests, and newborn screening |
Certifications/Compliance | FDA; OSHA; CDC |
Catalog Number | Mfr. No. | Diameter (Metric) Outer | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Outer | Price | Quantity | |||||
22-757-155
|
Innovative Med Tech
110181 |
2.0 to 2.4 mm |
Pack of 1000 Each for $746.34
|
|
|||||
22-757-150
|
Innovative Med Tech
110180 |
1.75 mm |
Pack of 1000 Each for $746.31
|
|
|||||
Description
- Made from 100% plastic
- Use for blood gas testing, analyte testing, fetal scalp pH tests, and newborn screening
Compliance
Meets FDA, OSHA, and CDC mandates
Specifications
Closing Cap | |
Plastic Blood Gas Capillaries | |
FDA; OSHA; CDC |
Plastic | |
Blood gas testing, analyte testing, fetal scalp pH tests, and newborn screening |