missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Innovative Med Tech Plastic Capillary Tubes
Replace glass or Mylar™-coated Natelson and Caraway tubes
$66.14 - $69.31
Specifications
Material | Plastic |
---|---|
For Use With (Application) | Blood gas testing, analyte testing, fetal scalp pH tests, and newborn screening |
Certifications/Compliance | FDA; OSHA; CDC |
Catalog Number | Mfr. No. | Additive | Capacity (Metric) | Length (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Additive | Capacity (Metric) | Length (Metric) | Price | Quantity | |||
22-757-115
|
Innovative Med Tech
IM100020 |
Sodium Heparin | 20 μL | 30 mm |
Pack of 100 Each for $69.31
Case of 10 Pack for $693.10
|
|
|||
22-757-116
|
Innovative Med Tech
100022 |
No Additive | 20 μL | 30 mm |
Pack of 100 Each for $66.14
Case of 10 Pack for $661.40
|
|
|||
22-757-123
|
Innovative Med Tech
IM100120 |
EDTA | 20 μL | 30 mm |
Pack of 100 Each for $66.14
Case of 10 Pack for $661.40
|
|
|||
Description
Replace glass or Mylar™-coated Natelson and Caraway tubes
- Made from 100% plastic
- Use for blood gas testing, analyte testing, fetal scalp pH tests, and newborn screening
Compliance
Meets FDA, OSHA, and CDC mandates
Specifications
Plastic | |
Blood gas testing, analyte testing, fetal scalp pH tests, and newborn screening | |
FDA; OSHA; CDC |