missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Plastic Draining Rack, Wall Mount
This plastic draining rack is perfect for post wash draining/drying of beakers, tubes, bottles and cylinders in the laboratory. The back plate holds 20 pegs (included) and a collection tray at the bottom. Wall mount design, wall mounting hardware not included.
Supplier: Eisco™ CH0715A
Includes: rack with collection tray, 20 pegs
Description
- Plastic wall mount drying/draining rack perfect for any laboratory
- Includes 20 pegs, 14 cm in length and can be added or removed as needed
- Peg placements are 6.5 cm apart
- Includes a collection tray at the bottom
- Collection tray has an extension for accepting a drain tube (5 mm ID)
- Wall mounting hardware and drain tube are not included
Warranty
1 year limited manufacturer warranty
Specifications
Wall Mounted | |
4 x 5 | |
White, Blue | |
Plastic | |
Rectangle | |
Yes, When Empty | |
Drying Labware | |
Wall | |
20.25 x 13.8 x 2.5 in. | |
35 cm | |
1 kg |
Rack with collection tray, 20 pegs | |
Not Autoclavable | |
Beakers, Bottles, Tubes, Cylinders | |
20 | |
None | |
Non-sterile | |
Glassware, Plasticware | |
1 Ea. | |
51.44 cm | |
6.35 cm |