missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Plastic Forceps
Medium serrated tips allow a good grip on tissue.
Supplier: Bel-Art™ F379200000EMD
Description
- Economical polypropylene forceps
- Autoclavable
- Length: 5 in. (12.7cm)
Specifications
| Serrated | |
| Polypropylene | |
| Forceps | |
| Handling parts and small samples | |
| Standard |
| 5 in. | |
| 127 mm | |
| Each | |
| Plastic Forceps |