missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Plastic Joint Clips
Plastic Joint Clips are designed to hold jointed glassware together without traditional clamps
Supplier: Eisco™ CH0869A
Description
- Made of chemical and temperature resistant plastic
- Color-coded by joint size for ease of identification
- Able to withstand temperatures up to 80°C
- Tapered clip
Warranty
1 year limited manufacturer warranty
Specifications
Not Autoclavable | |
Plastic | |
1 | |
10/19 | |
0.5 cm | |
1 clip | |
80°C |
10 mm | |
Connect labware | |
Non-sterile | |
Circular | |
0.2 in. | |
Mint | |
Joint Clip |