missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Action Pump Plastic Siphon Drum Pumps
Choice of polyethylene or polypropylene models
$40.03 - $190.56
Specifications
Temperature (English) Max. | 140°F |
---|---|
Temperature (English) Min | 40°F |
Applications | Dispensing of dilute acids, caustics, oils, waxes, disinfectants without leakage problems |
Catalog Number | Mfr. No. | Type | For Use With | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | For Use With | Price | Quantity | ||||
01-007-1
|
Action Pump
4005 |
Siphon Pump | 15 to 30 or 55 gal. drum |
Each for $40.03
|
|
||||
01-007-15
|
Action Pump
5000**** |
Siphon Pump | 15 to 30 or 55 gal. drum and 5 gal. pail with separate adapter |
Dozen of 12 Each for $190.56
|
|
||||
Description
Choice of polyethylene or polypropylene models
- For dispensing of dilute acids, caustics, oils, waxes, disinfectants without leakage problems.
- Maximum delivery rate varies with model
- Use for 15-30 and 55 gal. (57-114, 208L) drums with a 2 in. (5.1cm) bung
- Some units can be used with 5 gal. pail with separate adapter
- Heavy-duty model available
Specifications
140°F | |
40°F | |
Dispensing of dilute acids, caustics, oils, waxes, disinfectants without leakage problems |