missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Plastic Test Tube Rack, 12 Place
Plastic Test Tube Rack accommodates up to 12 test-tubes - (6) 30 mm diameter and (6) 15 mm diameter tubes
Supplier: Eisco™ CH0696
Description
- Durable polythene
- Can be disassembled for easy cleaning
- Ships flat, assembly required
Warranty
1 year limited manufacturer warranty
Specifications
Tube Rack | |
Autoclavable | |
Tubes (15 and 30 mm) | |
6 and 6 | |
Labware Stand | |
1 | |
9 in. | |
3.125 in. | |
4.5 in. |
Stand | |
White | |
Polythene | |
Non-sterile | |
Test tubes | |
22.9 cm | |
8 cm | |
11.4 cm | |
15 mm and 30 mm |