missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S'il vous plaît vous connecter à votre compte en ligne pour afficher votre prix réduits
Eisco™ Plastic Weighing Scoops
Eisco™ Plastic Weighing Scoops are constructed of polypropylene and are the ideal replacement for metallic scoops.
Supplier: Eisco™ CH0461B
Description
- Plastic weigh scoop with handle
- Made from polypropylene
- Autoclavable
Warranty
1 year limited manufacturer warranty
Spécifications
Scoop | |
Autoclavable | |
Reusable | |
White | |
1 | |
3.5 cm |
Polypropylene | |
5 mL | |
Non-sterile | |
Measuring chemicals | |
1.3 cm | |
2.5 cm |