missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Pluro Stopper Set
Pluro Stopper Set comes with 8 sizes.
Supplier: Synthware™ P10
Specifications
Pluro Stopper | |
Organic Synthesis | |
21 to 84 mm | |
Rubber | |
White | |
Buchner and Fritted glass funnels | |
Cylindrical |
1 to 7 | |
17 to 70 mm | |
8 Pk. | |
Non-sterile | |
11 to 65 mm | |
Autoclavable |