missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Polar Ware™ Stainless Steel Griffin Beakers with Handles
Seamless construction allows for safe transfer of liquids
$276.00 - $299.50
Specifications
Material | Stainless Steel |
---|---|
Includes | Closed Handle |
Label Type | Capacity-Full Mark Near Top |
Type | Beaker |
Style | Griffin |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
02-584-26C
|
Polar Ware™
2W |
2000 mL |
N/A
|
|
|||||
02-584-26F
|
Polar Ware™
3W |
3000 mL |
N/A
|
|
|||||
Description
- Closed handle
- Capacity-full mark near top of beaker
- Stainless steel construction
Specifications
Stainless Steel | |
Capacity-Full Mark Near Top | |
Griffin |
Closed Handle | |
Beaker |