missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cole-Parmer™ Essentials 100-Place Polypropylene Storage Boxes
Featuring reinforced lock and seal for secure storage
Supplier: Cole-Parmer™ Essentials 0675521
Description
- Reinforced triple hinges prevent cracks or breaks
- Bold alpha-numeric printing allows accurate tracking of samples
- Click fit lock ensures box will not open accidentally—large clasp allows easy opening with gloves
Specifications
Black | |
Square | |
Light Sensitive Specimens | |
121°C | |
-80°C to +121°C | |
5.5 in. | |
5.5 in. | |
2.39 in. |
Polypropylene | |
Cryo Box | |
100 (0.5, 1.5, 2 mL Tubes) | |
-80°C | |
5.5 x 5.5 x 2.36 in. (14 x 14 x 6 cm) | |
14 cm | |
14 cm | |
6 cm |