Learn More
Argos Technologies™ Cardboard Cryogenic Storage Box Dividers, 64-place
Create customized storage box configurations
Supplier: Argos Technologies™ 0675583
Includes:
Dividers only. (Boxes are sold separately.)
Description
- Snug-fitting lid prevents accidental separation if dropped
- Use in mechanical freezers or liquid nitrogen tanks to –196°C
- Constructed of sturdy cardboard with moisture-repellent coating
- Designed with small holes on the bottom to allow for drainage
These economical cryo/freezer storage box dividers offer excellent low-temperature storage. Moisture-repellent coating protects them from effects of liquid nitrogen or condensation. Choose from a wide range of boxes and dividers to accommodate tubes from 0.5 to 50 mL. Boxes can be ordered with dividers for a complete box configuration or without dividers to customize your storage needs. The wide range of dividers can hold from 16 to 196 tubes with diameters from 8 to 33.5 mm.
Specifications
| 64-place cell divider | |
| Fiberboard | |
| Cell Dividers for Standard Tubes | |
| 64 Tubes | |
| 4.8 x 4.8 x 1.3 in. |
| White | |
| Square | |
| Sample Storage for Laboratories in Universities and for Performing Artificial Insemination, Blood Bank, and Stem Cell/Bone Marrow Procedures in Institutions | |
| 12 Pack | |
| 14.6 mm |