missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
CritiCore Protective Wear Poly / Cotton Scrub Pant in White
These poly / cotton scrub pants in shite are made with 65/35 poly/cotton, offering the durability of polyester and the breathability of cotton.
$33.94 - $44.15
Specifications
Product Type | Scrub Suit Pants |
---|---|
Gender | Unisex |
Material | Polycotton |
Color | White |
Ankle Style | Elastic |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17012832
|
CritiCore Protective Wear
13PA6895PC4501SWHT |
Small |
Each for $33.94
|
|
|||||
17012833
|
CritiCore Protective Wear
13PA6895PC4501MWHT |
Medium |
Each for $33.94
|
|
|||||
17012834
|
CritiCore Protective Wear
13PA6895PC4501LWHT |
Large |
Each for $33.94
|
|
|||||
17012835
|
CritiCore Protective Wear
13PA6895PC4501XLWHT |
X-Large |
Each for $33.94
|
|
|||||
17012836
|
CritiCore Protective Wear
13PA6895PC45012XLWHT |
2X-Large |
Each for $36.48
|
|
|||||
17012837
|
CritiCore Protective Wear
13PA6895PC45013XLWHT |
3X-Large |
Each for $39.04
|
|
|||||
17012838
|
CritiCore Protective Wear
13PA6895PC45014XLWHT |
4X-Large |
Each for $41.59
|
|
|||||
17012839
|
CritiCore Protective Wear
13PA6895PC45015XLWHT |
5X-Large |
Each for $44.15
|
|
|||||
Description
- Drawstring waist
- Plain hem leg enclosure
- 65/35 poly/cotton
- Primary applications: lab, food processing, food service
Specifications
Scrub Suit Pants | |
Polycotton | |
Elastic | |
None |
Unisex | |
White | |
Stitched |