missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Polycarbonate Erlenmeyer Flask with Dip Tube, Male Luer Lock, Sterile
Provide optimum visibility and durability
Supplier: Corning™ C11405
Description
Corning™ closed system Erlenmeyer flasks will enhance the productivity of your shaker culture operations when adding or removing medium and cells. Flask is made from optically clear polycarbonate and is preassembled with an aseptic transfer cap. Unit is sterilized by gamma radiation and is nonpyrogenic and RNase-/DNase-free.
Flask:
- Polycarbonate construction: USP Class VI material
- Molded-in graduations for accuracy (+/-5%)
Aseptic Transfer Cap:
- Chemically resistant, heat-sealable, heat-sealable, flexible tubing, 1/8” ID, 1/4” OD
- Male Luer Lok Disconnect
Specifications
4.2 oz. | |
Polypropylene | |
125 mL | |
Shaker cultures | |
Single-use | |
Gamma-irradiated |
Orange | |
33 mm | |
Polycarbonate | |
Vent, 1/8 in. dip tube, graduations | |
Threaded | |
Aseptic Transfer Cap |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.