missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Polycarbonate Erlenmeyer Flask with Dip Tube, Male Luer Lock, Sterile

Provide optimum visibility and durability

Supplier:  Corning™ 11465

 View more versions of this product

Catalog No. 15-100-153


Explore available promotions

Description

Description

Corning™ closed system Erlenmeyer flasks will enhance the productivity of your shaker culture operations when adding or removing medium and cells. Flask is made from optically clear polycarbonate and is preassembled with an aseptic transfer cap. Unit is sterilized by gamma radiation and is nonpyrogenic and RNase-/DNase-free.

Flask:

  • Polycarbonate construction: USP Class VI material
  • Molded-in graduations for accuracy (+/-5%)

Aseptic Transfer Cap:

  • Chemically resistant, heat-sealable, heat-sealable, flexible tubing, 1/8” ID, 1/4” OD
  • Male Luer Lok Disconnect
Specifications

Specifications

68 oz.
Polypropylene
48 mm
Polycarbonate
Single-use
Gamma-irradiated
Orange
With molded-in graduations
2 L
0.2μm Vent, 1/4 in. dip tube, male luer lock disconnect
Threaded
Aseptic Transfer Cap
Videos
SDS
Documents

Documents

Promotions

Promotions

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.