missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PolyCo™ VR™ Sleeve Gloves
An ideal fusion of an 11mil nitrile glove and VR 4mil protective sleeve
$833.62 - $930.89
Specifications
| Cuff Style | Elastic |
|---|---|
| Latex Free | Yes |
| Length (English) | 12 in. (Glove), 29 in. (Overall) |
| Catalog Number | Mfr. No. | Price | Quantity | ||||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Price | Quantity | ||||||
19-125-580
|
PolyCo™
41650 |
Case of 50 Pair for $833.62
|
|
||||||
19-125-579
|
PolyCo™
41550 |
Case of 50 Pair for $886.57
|
|
||||||
19-125-578
|
PolyCo™
41450 |
Case of 50 Pair for $930.89
|
|
||||||
19-125-577
|
PolyCo™
41350 |
Case of 50 Pair for $833.62
|
|
||||||
Description
- Flexible
- High tactile sensitivity
- Elastic cuffs to prevent slippage
- Complete arm and hand protection
- Overall length: 29 in.
- Glove length: 12 in.
- Latex-free
- Made in USA
- 50 Pairs per Case
Specifications
| Elastic | |
| Yes | |
| 12 in. (Glove), 29 in. (Overall) |