missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Polyester Caution Sign: CARBON DIOXIDE GAS CAN CAUSE INJURY OR DEATH. VENTILATE THE AREA BEFORE ENTERING. A HIGH CARBON DIOXIDE GAS CONCENTRATION CAN OCCUR IN THIS AREA AND CAN CAUSE SUFFOCATION.
Improve workplace safety with proper signage. The Brady™ Caution Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$4.76 - $14.39
Specifications
Finish | Laminated |
---|---|
Material | Polyester |
Quantity | 1 Ea. |
Adhesive Type | Cold-temperature Permanent Acrylic |
Description | Polyester with polyester overlaminate |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
19-104-832
|
Brady™
106047 |
5 x 3.5 in. |
Each for $4.76
|
|
|||||
19-104-833
|
Brady™
106048 |
10 x 7 in. |
Each for $14.39
|
|
|||||
Description
- Polyester material is abrasion-resistant and chemical-resistant
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
Laminated | |
1 Ea. | |
Polyester with polyester overlaminate | |
230°F | |
0.01 in. | |
-40°F to 230°F |
Polyester | |
Cold-temperature Permanent Acrylic | |
Self-adhesive | |
-40°F | |
Rectangular | |
CARBON DIOXIDE GAS CAN CAUSE INJURY OR DEATH. VENTILATE THE AREA BEFORE ENTERING. A HIGH CARBON DIOXIDE GAS CONCENTRATION CAN OCCUR IN THIS AREA AND CAN CAUSE SUFFOCATION. |