missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Caution Sign: NON-POTABLE WATER DO NOT DRINK
Improve workplace safety with proper signage. The Brady™ Caution Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
Supplier: Brady™ 84314
Description
- Polyester material is abrasion-resistant and chemical-resistant
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
- Bold and bright, providing high visibility to critical messages
Spécifications
| Laminated | |
| 1 Ea. | |
| Polyester with polyester overlaminate | |
| 10 in. | |
| -40°F | |
| 14 in. | |
| -40°F to 230°F | |
| NON-POTABLE WATER DO NOT DRINK |
| Polyester | |
| Cold-temperature Permanent Acrylic | |
| Self-adhesive | |
| 230°F | |
| 0.01 in. | |
| Rectangular | |
| 14 x 10 in. | |
| Black on Yellow |