missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ Polyester Fire Extinguisher Sign: FIRE EXTINGUISHER DO NOT BLOCK

Improve workplace safety with proper signage and markings. This Brady™ self-adhesive mounted sign is a durable, clear and effective tool to mark fire extinguisher locations.

Supplier:  Brady™ 123757

 View more versions of this product

Catalog No. 19-110-178


Explore available promotions

Description

Description

  • Polyester material is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor and outdoor use
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications

Specifications

Laminated
1 Ea.
Self-adhesive
230°F
0.01 in.
Rectangular
7 x 10 in.
White on Red
Polyester
Cold-temperature Permanent Acrylic
10 in.
-40°F
7 in.
-40°F to 230°F
FIRE EXTINGUISHER DO NOT BLOCK
SDS
Documents

Documents

Promotions

Promotions