Learn More
Fisherbrand™ Polyester Sealed-Edge Cleanroom Wipes
Polyester Sealed-Edge Cleanroom Wipes are absorbent and extremely clean, designed for ultra-critical environments. They contain laser cut, heat sealed-edges and constructed from double knit 100% no-run polyester.
$78.92 - $512.22
Specifications
Product Type | Cleanroom Wipe |
---|---|
Material | Polyester |
Absorbancy | 310 mL/m2 |
Autoclavable | Not Autoclavable |
Basis Weight | 140 gsm |
Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity | ||||
17444000
|
Fisherbrand™
ULT7099 |
9 in. | 9 in. |
Case of 1500 Each for $512.22
|
|
||||
17444001
|
Fisherbrand™
ULT701212 |
12 in. | 12 in. |
Pack of 150 Each for $78.92
Case of 10 Pack for $678.00
|
|
||||
Description
Polyester Sealed-Edge Cleanroom Wipes are ultra-clean wipes ideal for critical cleanrooms (ISO Class 3-4 and higher). They are made from made from double knit 100% polyester with laser cut, heat sealed-edges. These polyester wipes are double-bagged, cleanroom packaged, and manufactured in a cleanroom environment. Wipes are manufactured and processed to meet the demands of the most critical environments. Made from the highest quality, lowest-linting substrates - free of bonding agents, adhesives or chemical additives.
Cleanroom Compatibility
- ISO Class 3-8 (Class 1-100,000) Cleanrooms
Features
- Manufactured from continuous run 100% polyester providing a tough, absorbent and abrasion resistant product
- Production process guarantees extremely low particle generation and chemical extractables
- Compatible with virtually any solvent or solution for cleaning and wiping
- Double bagged and vacuum cleanroom packed
- Provides lot-to-lot traceability
Specifications
Cleanroom Wipe | |
310 mL/m2 | |
140 gsm | |
White | |
150 Wipes/Bag, 10 Bags/Cs. |
Polyester | |
Not Autoclavable | |
ISO Class 3-8 class 1-10 cleanrooms, Meets USP 797 and USP 800 wipe requirements | |
Laboratory and Cleanroom | |
Non-sterile |