Learn More
Justrite™ Polyethylene Corrosives/Acid Cabinet
Sturdy, completely metal-free poly cabinet for storing acids or bases without the worry of corrosion
Supplier: Justrite™ 24180
Alert:
Research environments using many different types of chemicals have special storage requirements. Whether using acids, bases or solvents, it is critical that incompatible liquids are segregated to avoid disastrous explosions or fire. The SDS (Safety Data Sheet) should be reviewed to determine chemical characteristics and recommended storage practices
Description
Safely store strong acids such as hydrochloric, sulfuric or nitric acid; or bases such as sodium, potassium or calcium hydroxide in this durable, HDPE (high-density polyethylene) cabinet. With no metal parts to corrode, this cabinet holds up to 36, 2.5L (90L) bottles, and offers chemical resistance against spills or potential damaging vapors when storing acids or bases. The shelf adjusts on 3 in. (76-mm) increments, and has a load capacity of 125 lb. (57kg); choose from three positions to optimize container storage. A removable yet sturdy sump cover, which also serves as a bottom shelf, conceals the fully integrated, leakproof sump with an 8.5-gal (32L) capacity. Recessed channels in shelf and base help direct spills to the back of the cabinet and down into the sump. Three application-specific labels identify contents to safely store and segregate incompatible chemicals — ACID, BASE, and CORROSIVE. Doors open nearly 180 degrees for easy access, engage firmly with the body when closed, and accept a padlock (not included) for added security.
Specifications
28 in. | |
Store acids or bases | |
457 mm | |
36 in. | |
914 mm | |
Blue | |
36 x 2.5 L Bottles | |
2 |
711 mm | |
794 mm | |
35 in. | |
HDPE | |
18 in. | |
889 mm | |
Manual-close | |
31.25 in. |