missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Surgical Design™ Polyethylene Dissecting Board
Multipurpose polyethylene dissecting board.
$319.24 - $567.53
Specifications
Product Type | Dissection Board |
---|---|
Autoclavable | Autoclavable |
Color | White |
Material | Polyethylene |
For Use With (Application) | Dissection |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
22-079-722
|
Surgical Design™
2850212 |
13 x 11 in. |
Each for $319.24
|
|
|||||
22-079-723
|
Surgical Design™
2850216 |
23 x 16 in. |
Each for $567.53
|
|
|||||
Description
- Will not swell, warp or crack
- Dimensional scales permit quick sizing and serve as part of permanent record
- Rubber feet stabilize working surface and help prevent board from slipping
- White background contrast with specimens for excellent photographic details
- Feature a spill-containment border
Specifications
Dissection Board | |
White | |
Dissection |
Autoclavable | |
Polyethylene | |
1 |