missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyethylene Glycol 8000 (PEG), Promega
Used in plasmid isolation, phage precipitation and enhancement of blunt-ended ligation reactions.
Supplier: Promega Corporation V3011
Description
- Quality tested and certified free of DNase and RNase activity
Specifications
| White | |
| Waxy Crystalline Flakes | |
| P.E.G. 8000, Polyethylene Oxide | |
| 7000 to 9000 |
| Polyethylene Glycol 8000 (PEG) | |
| ≥99.0% | |
| 500 g |
Chemical Identifiers
| P.E.G. 8000, Polyethylene Oxide |
Safety and Handling
Recommended Storage : 15 to 30°C