missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Polyethylene Wash Bottles, LDPE
Cap fit with flexible polyethylene delivery tube which can be aimed at wherever required.
Supplier: Eisco™ CH0180B
Description
- Made from polyethylene
- Translucent and unbreakable
Specifications
| 250 mL | |
| Clear | |
| 10.16 cm | |
| 45.35 g | |
| 6.35 cm | |
| Reusable | |
| Narrow | |
| 20.57 cm | |
| 2.5 in. | |
| 8.1 in. | |
| Not Autoclavable |
| 8.45 oz. | |
| Polyethylene | |
| Non-sterile | |
| 0.1 lb. | |
| Yes | |
| No | |
| Cylindrical | |
| Wash Bottle | |
| 4 in. | |
| Unlabeled |