missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Polypropylene Bench Top Flask Stand
Sturdy polypropylene bench top flask stands feature multi-leveled flask placement decks ranging from 1 in. to 6.25 in. diameter to accommodate round bottom flask up to 10 L capacity.
$21.50 - $107.47
Specifications
Material | Polypropylene |
---|---|
Height (Metric) | 8 cm |
Length (Metric) | 20 cm |
Product Type | Round bottom flask stand |
Description | Can hold round bottom flask up to 10 ltr capacity, stackable, and can be steam autoclaved |
Description
- Polypropylene bench top flask stand
- Can be used on any flat surface
- Placement decks ranging from a diameter of 1 - 6.25 inches
- Can hold round bottom flasks up to 10 L capacity
- Stackable and can be steam autoclaved
Warranty
1 year limited manufacturer warranty
Specifications
Polypropylene | |
20 cm | |
Can hold round bottom flask up to 10 ltr capacity, stackable, and can be steam autoclaved |
8 cm | |
Round bottom flask stand | |
Round bottom flasks |