missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Polypropylene Coplin Staining Jar
Large opening for easy placement and removal of slides.
Supplier: Bel-Art™ F442081000/EMD
Comprend: 53mm polypropylene flat-top screw cap
Description
- Stains 3 × 1 in. (75 × 25mm) slides vertically
- Holds five single slides or 10 slides back to back
- Screw cap reduces leaks and evaporation
Specifications:
- Steam autoclavable to 121°C (250°F)
- Overall height: 4.5 in. (114mm)
- Base diameter: 2.38 in. (59.7mm)
Spécifications
| Autoclavable | |
| 322 cm3 | |
| Reusable | |
| Cylindrical | |
| Non-treated | |
| For easier placement and removal of slides | |
| Each | |
| 11.4 cm | |
| 2.375 in. |
| Round | |
| White | |
| Polypropylene | |
| Non-sterile | |
| Staining Jar | |
| 53 mm Polypropylene Flat-Top Screw Cap | |
| 5 or 10 | |
| 4.5 in. | |
| 5.96 cm |