missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Polypropylene Graduated Cylinder Protective Collars
Blue Polypropylene Graduated Cylinder Protective Collars feature hexagonal shape to prevent overturned cylinders from rolling off the counter. Graduated cylinders not included.
$7.44 - $25.71
Specifications
Material | Plastic |
---|---|
Class | A, B |
Disposable | Reusable |
Autoclavable | Autoclavable |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | For Use With (Application) | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Quantity | Price | Quantity | ||||
S88810
|
Eisco™
CH0352A |
Protecting 10 mL Graduated Cylinders | 10 Pk. |
Each for $7.44
|
|
||||
S88811
|
Eisco™
CH0352B |
Protecting 25 mL Graduated Cylinders | 10 Pk. |
Each for $8.79
|
|
||||
S88812
|
Eisco™
CH0352C |
Protecting 50 mL Graduated Cylinders | 10 Pk. |
Each for $13.50
|
|
||||
S88813
|
Eisco™
CH0352D |
Protecting 100 mL Graduated Cylinders | 10 Pk. |
Each for $17.24
|
|
||||
S88814
|
Eisco™
CH0352E |
Protecting 250 mL Graduated Cylinders | 10 Pk. |
Each for $22.82
|
|
||||
S88815
|
Eisco™
CH0352F |
Protecting 500 mL Graduated Cylinders | 5 Pk. |
Each for $22.82
|
|
||||
S88816
|
Eisco™
CH0352G |
Protecting 1000 mL Graduated Cylinders | 5 Pk. |
Each for $25.71
|
|
||||
Description
- Polypropylene protective collars for use with graduated cylinders.
- Hexagonal shape to prevent an overturned cylinder from rolling of the counter.
- Multipacks
- Blue
- Autoclavable
Warranty
1 year limited manufacturer warranty.
Specifications
Plastic | |
Reusable | |
Non-sterile | |
Protective Collar |
A, B | |
Autoclavable | |
Hexagonal |