missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Polypropylene Laboratory Tray
Eisco™ Polypropylene Laboratory Tray is designed to be rugged, easy to clean and fatigue resistant.
$38.26 - $91.85
Specifications
Autoclavable | Autoclavable |
---|---|
Color | White |
Material | Polypropylene |
Quantity | 1 |
Shape | Rectangular |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Price | Quantity | |||||
S29353
|
Eisco™
BI0190 |
37 x 35 x 13 cm |
Each for $66.03
|
|
|||||
S29354
|
Eisco™
BI0190A |
54 x 43.5 x 13 cm |
Each for $91.85
|
|
|||||
S29352
|
Eisco™
BI0189B |
37 x 30 x 7.5 cm |
Each for $38.26
|
|
|||||
S29536
|
Eisco™
BI0189A |
45 x 35 x 7.5 cm |
Each for $48.50
|
|
|||||
Description
- Durable polypropylene laboratory trays
- Chemical and temperature resistant
- Broad lip for easy carrying
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
Autoclavable | |
Polypropylene | |
Rectangular |
White | |
1 |