missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Polypropylene Measuring Jug
Graduated measuring jugs are constructed of premium quality polypropylene plastic, with a handle and tapered spout for easy pouring.
Supplier: Eisco™ CH0356C
Description
- Constructed of premium quality polypropylene plastic
- Optically clear with easy to read, raised graduations
- Tapered spout for easy pouring and transferring of liquids
- Handle allows for safe and convenient lifting
- Capable of withstanding temperatures up to 135°C
- Resistant to strong acids, alcohols, and bases
- Autoclavable, microwavable, and dishwasher safe
Specifications
1000 mL | |
Translucent | |
Polypropylene | |
Non-sterile | |
No | |
Reusable | |
Wide | |
17.78 cm | |
7 in. | |
88.9 mm |
33.8 oz. | |
Handle, Tapered Spout | |
135°C | |
10 mL | |
Autoclavable | |
Yes | |
Cylindrical | |
Measuring Jug | |
7 in. |