missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Polypropylene 96-Well PCR™ Rack
Ideal for pre- or post-PCR sampling applications. Polypropylene 96-Well PCR™ Rack includes 96 easily identified tube wells. The removable hinged lies flat and the rack is autoclavable. Made of sturdy polypropylene.
$62.48 - $62.48
Specifications
Product Type | PCR Tube Rack |
---|---|
Includes | Removable, hinged lid |
Closure Included | Yes |
Autoclavable | Autoclavable |
Holds | PCR Tubes |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
03-448-20
![]() |
N/A | Blue, Green, Orange, Pink, Yellow |
Pack of 5 Each for $62.48
Case of 40 Pack for $2,499.20
|
![]() |
|||||
Description
Use with pre- or post-PCR™ sampling applications. Fisherbrand™ Polypropylene 96-Well PCR™ Rack includes 96 easily identified tube wells. The removable hinged lies flat and the rack is autoclavable. Made of sturdy polypropylene.
- Sturdy polypropylene construction in a variety of colors.
- Accommodates individual 0.2 mL tubes or strips of 8 or 12 tubes.
- Removable hinged lid lies flat.
- Tube wells are easily identified with embossed numbers and letters.
- Autoclavable and stackable.
Specifications
PCR Tube Rack | |
Yes | |
PCR Tubes | |
Rectangular | |
Yes | |
5.2 mm |
Removable, hinged lid | |
Autoclavable | |
Polypropylene | |
None | |
Non-sterile |