missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Polypropylene Storage Vial with Screw Cap
Eisco™ Polypropylene Storage Vial with Screw Cap provides leak free storage of liquids, beads, grains or powders and allows visibility of the contents for display or ease of use.
$326.65 - $326.65
Specifications
Color | Clear |
---|---|
Material | Polypropylene |
Pre-slit | No |
Sterility | Non-sterile |
For Use With (Application) | Storage |
Description
- Rugged and durable polypropylene storage vials
- Clear for easy viewing of contents
- Leak proof screw top
- Pack of 500
Warranty
1 year limited manufacturer warranty
Specifications
Clear | |
No | |
Storage | |
Autoclavable | |
500 | |
No |
Polypropylene | |
Non-sterile | |
Polypropylene | |
Screw Cap | |
Sample Vial | |
Biological material |