missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Globe Scientific Polypropylene Transport Tubes
Designed for safe storage and transport of biological materials
$292.56 - $338.71
Specifications
Closure Color | White |
---|---|
Diameter (Metric) Outer | 16 mm |
Material | Polypropylene |
Graduated | Yes |
Includes | White screw cap |
Catalog Number | Mfr. No. | Volume (Metric) | Closure Type | Height (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Closure Type | Height (Metric) | Price | Quantity | |||
22-170-193
|
Globe Scientific
6101 |
5 mL | Screw Cap | 56 mm |
Case of 1000 Each for $292.56
|
|
|||
22-170-212
|
Globe Scientific
6102 |
10 mL | Screw Cap | 92 mm |
Case of 1000 Each for $338.71
|
|
|||
Description
- Polypropylene allows unobstructed viewing of sample
- Shatter-proof and may be exposed to freezing temperatures
- Feature leak-resistant polyethylene screw caps that can be removed or sealed in single turn
- Tube is self-standing with conical bottom and with molded graduations
Specifications
White | |
Polypropylene | |
White screw cap | |
Conical Bottom | |
Screw Cap |
16 mm | |
Yes | |
1000 | |
Polyethylene | |
Transport Tube |