missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dynalon™ Polypropylene Watch Glasses
Allow closer observation of precipitates.
Supplier: Dynalon™ DLP255245
Description
- Stable base
- Made of chemical-resistant polypropylene
- Withstands temperatures to 120°C
- May also be used as beaker cover
Specifications
Flat | |
Round | |
Used as Beaker Covers | |
11.9 mm | |
≤120°C | |
80 mm |
Polypropylene | |
Watch Glass | |
For beakers | |
≤248°F | |
3.14 in. |