missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
InterLab™ Supply Polyseed™ BOD and Polyseed-NX™ CBOD Capsules
Produce fast, economical BOD analyses with consistent results. Available in two formulations.
$350.79 - $492.35
Specifications
Certifications/Compliance | EPA |
---|---|
Includes | Specialized microbial cultures |
No. of Tests | Up to 200 |
Catalog Number | Mfr. No. | Type | For Use With (Application) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | For Use With (Application) | Price | Quantity | ||||
13-297-200
|
InterLab™ Supply
P110 |
Polyseed BOD Capsules | Ideal for use in a broad range of areas involving degradation of industrial and municipal waste |
Pack of 50 Each for $350.79
|
|
||||
13-297-201
|
InterLab™ Supply
P210 |
Polyseed-NX CBOD Capsules | Standard seed source for the degradation of both industrial and municipal waste in CBOD testing |
Pack of 50 Each for $492.35
|
|
||||
Description
- EPA accepted
- Each capsule contains specialized microbial cultures for use in a broad range of areas involving degradation of industrial and municipal waste
- To use, mix capsule contents with 0.5L of APHA standard dilution water at 20°C (68°F), stir for at least 60 minutes
- Mixture yields seed inoculum for up to 200 BOD tests
- For best results, use within one year of purchase
- Also available as Polyseed-NX, which contains an approved chemical additive for the inhibition of ammonia nitrogen (NH3-N) in wastewater samples for CBOD analysis
Order Info
Supplied as a bottle of 50 capsules.
Specifications
EPA | |
Specialized microbial cultures | |
Up to 200 |