missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Polystyrene ANSI Caution Sign: NO SMOKING.
Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to clearly mark No Smoking areas.
Supplier: Brady™ 143766
Description
- Polystyrene material is abrasion-resistant and chemical-resistant
- Polystyrene signs are thin, pliable, and durable
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
Specifications
Polystyrene | |
Non-adhesive | |
Corner Holes | |
176°F | |
0.0591 in. | |
Rectangular | |
10 x 7 in. | |
Yellow on White |
1 Ea. | |
Laminated Polystyrene | |
7 in. | |
-40°F | |
10 in. | |
-40°F to 176°F | |
NO SMOKING. |