missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ Polystyrene Danger Sign: CHEMICAL STORAGE

Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$13.59 - $20.08

Specifications

Finish Not Laminated
Material Polystyrene
Quantity 1 Ea.
Adhesive Type Non-adhesive
Description Laminated Polystyrene
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
19-106-394
View Documents
Brady™
144877
14 x 10 in.
Each for $20.08
 
19-106-400
View Documents
Brady™
144883
10 x 7 in.
Each for $13.59
 
Description

Description

  • Polystyrene material is abrasion-resistant and chemical-resistant
  • Polystyrene signs are thin, pliable, and durable
  • Bold and bright, providing high visibility to critical messages
Specifications

Specifications

Not Laminated
1 Ea.
Laminated Polystyrene
176°F
0.0591 in.
-40°F to 176°F
Yellow on White
Polystyrene
Non-adhesive
Corner Holes
-40°F
Rectangular
CHEMICAL STORAGE
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'