missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Polystyrene Emergency Sign: EVACUATION ASSEMBLY POINT, pictogram
Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to raise awareness in fire emergencies or disasters.
Supplier: Brady™ 139607
Description
- Polystyrene signs are thin, pliable, and durable
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
Specifications
Polystyrene | |
Non-adhesive | |
Corner Holes | |
176°F | |
0.0591 in. | |
Rectangular | |
14 x 10 in. | |
Green on White |
1 Ea. | |
Laminated Polystyrene | |
10 in. | |
-40°F | |
14 in. | |
-40°F to 176°F | |
EVACUATION ASSEMBLY POINT |