missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Polystyrene Fire Emergency & Disaster Sign: EMERGENCY ASSEMBLY POINT, pictogram
Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to raise awareness in fire emergencies or disasters.
$21.57 - $48.96
Specifications
Material | Polystyrene |
---|---|
Quantity | 1 Ea. |
Adhesive Type | Non-adhesive |
Description | Laminated Polystyrene |
Mounting Type | Corner Holes |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
19-109-862
|
Brady™
139598 |
14 x 10 in. |
N/A
|
|
|||||
19-109-863
|
Brady™
139599 |
20 x 14 in. |
N/A
|
|
|||||
19-109-864
|
Brady™
139600 |
24 x 18 in. |
N/A
|
|
|||||
Description
- Polystyrene signs are thin, pliable, and durable
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
Specifications
Polystyrene | |
Non-adhesive | |
Corner Holes | |
-40°F | |
Rectangular | |
EMERGENCY ASSEMBLY POINT |
1 Ea. | |
Laminated Polystyrene | |
176°F | |
0.0591 in. | |
-40°F to 176°F | |
Green on White |