missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ Polystyrene Fire Emergency & Disaster Sign: TORNADO SHELTER

Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to raise awareness in fire emergencies or disasters.

Supplier:  Brady™ 90777

Catalog No. 19-110-169


Explore available promotions

Description

Description

  • Polystyrene material is abrasion-resistant and chemical-resistant
  • Polystyrene signs are thin, pliable, and durable
  • Bold and bright, providing high visibility to critical messages
  • For indoor and outdoor use
Specifications

Specifications

Polyester, Polystyrene
Non-adhesive
Corner Holes
176°F
0.063 in.
Rectangular
10 x 14 in.
Black on Green
1 Ea.
Phosphorescent polyester laminated polystyrene
14 in.
-40°F
10 in.
-40°F to 176°F
TORNADO SHELTER
Videos
SDS
Documents

Documents

Promotions

Promotions