missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polystyrene First Aid, Eyewash & Medical Sign: EYE WASH STATION KEEP AREA CLEAR

Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to clearly mark first aid, eyewash and medical stations.

$13.59 - $20.08

Specifications

Finish Not Laminated
Material Polystyrene
Quantity 1 Ea.
Adhesive Type Non-adhesive
Description Laminated Polystyrene
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
19-110-229
View Documents
Brady™
21807
10 x 7 in.
Each for $13.59
Only null left
 
19-110-231
View Documents
Brady™
26582
14 x 10 in.
Each for $20.08
Only null left
 
Description

Description

  • Polystyrene material is abrasion-resistant and chemical-resistant
  • Polystyrene signs are thin, pliable, and durable
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor and outdoor use
Specifications

Specifications

Not Laminated
1 Ea.
Laminated Polystyrene
176°F
0.0591 in.
-40°F to 176°F
Green on White
Polystyrene
Non-adhesive
Corner Holes
-40°F
Rectangular
EYE WASH STATION KEEP AREA CLEAR
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'