missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Polystyrene Snap Cap Vial
Qorpak™ Polystyrene Snap Cap Vials offer great rigidity and glass-like clarity.
Supplier: Qorpak™ 290205
Description
- Lightweight
- Glass-like clarity
- Ideal for powders and non-liquid materials
- Caps snap on and off quickly and easily
- Suitable for storing bench top accessories and field samples
Specifications
White | |
Clear | |
Polystyrene | |
Single-use | |
No | |
Bulk | |
Not Autoclavable | |
56 mm |
32 mm | |
25 mm | |
Non-sterile | |
7 Dram | |
144 | |
HDPE | |
Snap Cap | |
No |