missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Polyurethane Chair Chrome - Desk Height with Medium Back, Adjustable Arms, and Casters in Polyurethane
Fisherbrand™ Polyurethane Chairs with Medium Back in Chrome are height adjustable for 31 in. work surface and feature ergonomic adjustments, adjustable arms, & self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.
$1818.34 - $1818.34
Specifications
Adjustable | Yes |
---|---|
Adjustable (Height) | 17.5 to 22.75 in. |
Load Bearing Capacity (English) | 300 lb. |
Load Bearing Capacity (Metric) | 136 kg |
Weight (English) | 42 lb. |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
15000651
|
N/A | Gray |
Each for $1,818.34
|
|
|||||
Description
- Medium Back
- Adjustable from 17.5-22.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
300 lb. | |
42 lb. | |
Yes | |
No | |
Polyurethane |
17.5 to 22.75 in. | |
136 kg | |
Yes | |
Yes | |
No |