missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Polyurethane Chair Round Tube Base - Desk Height with Adjustable Arms and Stationary Glides in Polyurethane
Fisherbrand™ Polyurethane Chairs with Round Tube Base is height adjustable for 31 in. work surfaces & features ergonomic adjustments, larger back, adjustable arms, fixed foot ring & stationary glides. Self-skinning polyurethane is chemical, soil & puncture resistant & is easily cleaned.
$1522.97 - $1522.97
Specifications
Adjustable | Yes |
---|---|
Load Bearing Capacity (English) | 300 lb. |
Load Bearing Capacity (Metric) | 136 kg |
Weight (English) | 41 lb. |
With Armrest | Yes |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
15000667
|
N/A | Gray |
Each for $1,522.97
|
|
|||||
Description
- Adjustable from 19-24.25 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
136 kg | |
Yes | |
No | |
Polyurethane |
300 lb. | |
41 lb. | |
Yes | |
No |