missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Portable Pyramid Enclosure Glove Bag

Pyramidal glove bag with included butyl rubber gloves for transportable laboratory work.

Supplier:  Erlab™ PYRAMID

Catalog No. 08444061


Only null left
Explore available promotions

Description

Description

The Portable Pyramid Enclosure Glove Bag is designed to protect the user during the collection, transportation, investigation, and storage of samples or evidence. It is a multi-functional, reusable and disposable glove bag made of high-quality transparent PVC. Assembled in a few seconds, it can be used anywhere and stored when not in use.

  • Slanted shape of enclosure provides ergonomic working position for user
  • Light, mobile, reusable, and disposable
  • Ideal protection tool which can suit many requirements in the laboratory or in the field
  • Flexible PVC base is assembled using high-frequency welded seams
  • Closure has double sealing groove
  • Medical gloves are made of butyl rubber with PVC sleeves
  • Valve enclosure can be filled with inert gas, such as nitrogen
Specifications

Specifications

Glove Bag
Bright Light System
Clear
560 mm
Vacuum Pump
725 mm
33.9 in.
1
X-Large
7 lb.
33.9 in.
ULPA
PVC
22 in.
Tranportation or Collection of Samples, Glove Box Applications
28.5 in.
Pyramid, 2 Chemical Resistant Butyl Rubber Gloves with PVC Sleeves, 2 Supports, Gas Insertion Valve with Plastic Tubing
860 mm
Gas
0/1 V
3.18 kg
860 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions