missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Portable Centrifuge Kit

Fisherbrand™ Portable Centrifuge Kit offers a convenient way to spin down and prepare samples outside of a conventional laboratory environment.

Supplier:  Fisherbrand™ HS120620

Catalog No. 14-127-556


Explore available promotions

Requires : Some assembly required

Description

Description

Features:
  • Enables the processing of samples before deterioration can take place
  • Can be used in remote environments where a normal electrical supply is not an option
  • Kit enables immediate on-site testing for faster results
  • Kit includes its own 12 V car adapter and a 12 V DC power adapter
  • Carry the centrifuge and its components securely in the Fisherbrand Transport Box
  • Fisherbrand transport box is transparent so samples contained can be viewed and their integrity checked
  • Rotor 1: Adapters for 0.5 mL and 0.2 mL Tubes
Includes:
  • 6 Place 1.5/2.0 mL tube rotor
  • 16 Place 0.2 mL tube rotor (singles or 2 x 8 strip)
  • 6 tube adaptors (0.2 mL)
  • 6 tube adaptors (0.5 mL)
  • 4 Replacement O-rings
  • Storage case for rotors and adapters
  • 16 place tube rack
  • Low voltage, double insulated power adapter with 4 interchangeable plugs
  • Fisherbrand Transport Box
  • 16 place tube rack insert
  • Transport Box dividers
  • Centrifuge cradle
  • 12 V Car Adapter

Compliance

Meets all global certifications. Suitable for worldwide voltages 100 to 240 VAC 50/60 Hz

Warranty

5 year warranty on the Fisherbrand™ Mini-centrifuge

Specifications

Specifications

6 x 1.5/2 mL Tubes (Rotor 1: Adapters for 0.5 mL and 0.2 mL Tubes)
2,999 x g
Mini Centrifuge, 12V car adapter, 12V DC power adapter, transport box, 16-place micro tube rack
Mini centrifuge
50/60 Hz
6,000 rpm
Centrifuges and Microcentrifuges
Universal plug; Car adapter
No
100/240 V
Videos
SDS
Documents

Documents

Promotions

Promotions