missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Powder Free Latex Gloves

Gain a better grip with textured surgical quality gloves. Fisherbrand™ Powder free latex gloves provide a watertight barrier for protection from infectious materials.

$15.94 - $15.94

Specifications

Certifications/Compliance ASTM D3578, FDA21 CFR 177-2600-US Food Contact Approved, US QSR/FDA 510(k) Medical Examination Grade
Chemotherapeutic Rated No
Applications Healthcare, Industrial, Laboratory
AQL 1.5
Color Natural
View More Specs

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Products 2
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
1139415A
View Documents
Fisherbrand™
1139415A
Small
Pack of 100 Each for $15.94
Case of 10 Pack for $159.40
Only null left
 
1139415B
View Documents
Fisherbrand™
1139415B
Medium
Pack of 100 Each for $15.94
Case of 10 Pack for $159.40
Only null left
 
Description

Description

Flexible, durable and comfortable gloves are ideal for medical, laboratory and industrial applications.

  • Made of surgical-quality natural rubber latex
  • Puncture and tear resistant with textured fingers
  • Beaded cuff promotes easy donning
  • Gloves have a smooth finish and are lightly dusted with USP absorbable dusting powder
  • Powder free gloves are fully textured for excellent gripping power
  • Ambidextrous, non-sterile, single-use
  • Length: 9.8 in. (250 mm)
  • Palm Thickness: 5.5 mil (0.14 mm)
  • Finger Thickness: 6.7 mil (0.17 mm)
  • Natural
  • AQL: 1.5 (Barrier)
Specifications

Specifications

ASTM D3578, FDA21 CFR 177-2600-US Food Contact Approved, US QSR/FDA 510(k) Medical Examination Grade
Healthcare, Industrial, Laboratory
Natural
Fully Textured
0.17 mm
Latex
0.14 mm
Non-sterile
Palm: 0.14 mm, Finger: 0.17 mm
9.8 in.
No
1.5
Single-use
6.7 mil
No
5.5 mil
Powder Free
Palm: 5.5 mil, Finger: 6.7 mil
Yes
250 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'