missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mopec Powered Hydraulic Cadaver Carrier
Control speed and steering using ergonomically placed activation grips and an aligning mechanism with large diameter casters. Mopec™ Powered Hydraulic Cadaver Carrier provides significant reduction in stress and strain using a battery powered motorized base.
Supplier: Mopec JA800
Description
- All stainless steel top
- Twin pedestal hydraulics for easy foot activated elevation
- Four heavy duty 8 in. casters with total lock
- Bumper guards
- Weight capacity: Approximately 700lbs
- Powered 5th wheel provides center pivot point for 360 degree rotation
- Brake lever on both sides and one on end
- Elevating pedals on both sides
- Twin power grips on one end for self-propelled movement
- Integrated hospital grade line cord for charging
- Requires access to 110V hospital grade power outlet
Warranty
1 Year Warranty
Specifications
Carrier | |
30 in. | |
22 to 34.75 in. | |
55.88 cm to 88.26 cm | |
183.02 Kg |
Stainless Steel | |
76.2 cm | |
81 in. | |
403.5 lb. | |
205.74 cm |