missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SW Sustainability Solutions PowerForm PF-95TL 5.8 mil Sustainable Nitrile Exam Gloves
Versatile sustainable 5 mil single-use glove combines maximum comfort and control with high-quality construction and high-performance protection.
Supplier: SW Sustainability Solutions N200361
Description
- EcoTek™ Sustainable Technology
- Fully textured for wet and dry grip
- Touch-screen compatible
- Silicone-free for critical environments
- Optimal thickness for durability and tactile sensitivity
- Tear-resistant beaded cuff eases donning
- 1.5 AQL exceeds laboratory standards
Specifications
ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13, ASTM F739-12 | |
No | |
1.5 | |
Single-use | |
5.8 mil | |
Yes | |
5 mil | |
Powder Free | |
X-Small | |
0.13 mm | |
PF-95TL | |
9.5 in. |
EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425 | |
Laboratory, Industrial | |
Teal | |
Fully Textured | |
0.15 mm | |
Nitrile | |
0.13 mm | |
Nitrile Examination Glove | |
5 mil | |
N200362 | |
21 MPa | |
24.13 cm |
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.