missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SW Sustainability Solutions PowerForm PF-95TL 5.8 mil Sustainable Nitrile Exam Gloves

Versatile sustainable 5 mil single-use glove combines maximum comfort and control with high-quality construction and high-performance protection.

Supplier:  SW Sustainability Solutions N200364

 View more versions of this product

Catalog No. 17441002


Explore available promotions

Description

Description

  • EcoTek™ Sustainable Technology
  • Fully textured for wet and dry grip
  • Touch-screen compatible
  • Silicone-free for critical environments
  • Optimal thickness for durability and tactile sensitivity
  • Tear-resistant beaded cuff eases donning
  • 1.5 AQL exceeds laboratory standards
Specifications

Specifications

ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13, ASTM F739-12
No
1.5
Single-use
5.8 mil
Yes
5 mil
Powder Free
Large
0.13 mm
PF-95TL
9.5 in.
EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425
Laboratory, Industrial
Teal
Fully Textured
0.15 mm
Nitrile
0.13 mm
Nitrile Examination Glove
5 mil
N200364
21 MPa
24.13 cm
Videos
SDS
Documents

Documents

Promotions

Promotions

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.