missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Pre-Cleaned HDPE Wide Mouth Jars
Certified for background contaminants
Includes: Polypropylene cap with F-217 foam liner
Description
Certified for background contaminants
Certificate of analysis included
Environmental test, pharmaceutical and general laboratories.
Specifications
135.2 oz., 4000mL | |
135.2 oz. | |
HDPE | |
Wide | |
HDPE | |
Screw Cap |
4000 mL | |
Polypropylene cap with F-217 Foam liner | |
Certificate of analysis | |
F217 | |
100-400 mm |